3M™ Utility Cloth Sheet 314D 9" X 11" P80 Grit Aluminum Oxide - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Our 3M™ Utility Cloth Sheet 314D features a closed coat aluminum oxide abrasive bonded to a durable cloth backing suitable for blending, cleaning, contour finishing, deburring and rust removal on all metals and paints.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, Metalworking, MRO.
Applications are Blending, Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, Metalworking, MRO.
PRICE
$110.50 Sold in packages of 50 / $2.21 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | J Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Red |
| Series | 314D |
| Form Type | Utility |
| For Use With | Blending, Cleaning, Contour Finishing, Deburring, Rust Removal |
| Grit | P80 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Use |
| Manufacturers Part Number | 7000000359 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet |
| Brand | 3M |