Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251185

MPN #: 7100372570

3M™ Stikit™ Gold Sheet Roll, 2-3/4'' x 45 Yds., 220 Grit Aluminum Oxide, 10/Case

Product Description
3M™ Stikit™ Gold Sheet Roll 288U is a durable abrasive sheet with reliable, consistent sanding performance. The roll includes Stikit™ adhesive backing for fast and easy attachment and removal. An anti-loading coating allows for long lasting cut and product life.

Use the 3M™ Stikit™ Gold Abrasive Sheet Roll 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed sheet with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment. It can be used on power or hand sanding equipment & can be cut to fit standard hand blocks and orbital sanders. With 3M™ Stikit™ Gold Abrasive Sheet Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.

PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1620 in
Width2-3/4 in
Backing WeightC Weight

Product Details

Coat TypeClosed Coat
ColorGold
Series288U-02785
Grit220
Backing MaterialPaper
Tool CompatibilityPower/Hand Sanding Equipment, Hand Blocks and Orbital sanders
Manufacturers Part Number7100372570
Product TypeSheet Roll
Abrasive MaterialAluminum Oxide
Brand3M