3M™ 60440127417 Cross Pad 747D, 1-1/2"W x 1-1/2"L x 1/2" Thick, 80 Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cross Pad 747D 1-1/2" x 1-1/2" x 1/2" Ceramic 80 Grit
3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
Applications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters, Straight Shaft Grinding
3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
Applications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters, Straight Shaft Grinding
PRICE
$361.00 Sold in packages of 100 / $3.61 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Backing Weight | X Weight |
| Thickness | 1-1/2 in |
Product Details
| Max RPM | 24000 rpm |
| Color | Orange |
| For Use With | All Metals |
| Grit | 80 |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7100105556 |
| Grade | Medium |
| Product Type | Cross Pad |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |