Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scotch-Brite

Model # :WBB2257869

MPN #: 7100080459

3M™ Scotch-Brite™ 7440 Heavy Duty Hand Pad 6" x 9" 40 pads

Product Description
Removes the Most Stubborn Contaminants and Coatings and Leaves a Uniform Finish When you have a demanding surface to restore and the Scotch-Brite™ maroon pad isn't quite up to the challenge, it's time to turn to the heavyweight champion of hand-held cleaning pads, our Scotch-Brite™ Heavy Duty Hand Pad 7440. This super strong pad cuts through contaminants and oxides quickly and breaks down adhesive coatings with ease. As with our other hand pads, this tan heavy duty pad removes rust and grime and leaves behind a uniform finish on the surface of the workpiece so you can achieve a quality primer or paint job. Ultra Durable Fibers Stay Strong The Scotch-Brite™ Heavy Duty Hand Pad 7440 lives up to its name. The ultra durable fibers can take a lot of abuse from aggressive use on the toughest surfaces without tearing or shredding. Designed to run cleaner and longer than steel wool, our 7440 pad yields results similar to steel wool grade 4, minus the rust and splinters. The Scotch-Brite™ Heavy Duty Hand Pad 7440 can be used right out of the box by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas. The Scotch-Brite™ Advantage Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. The open web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.

PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width9 in

Product Details

TypeHand Pad
Package Quantity40
ColorBrown
Manufacturers Part Number7100080459
GradeMedium
Product TypeHeavy Duty
Abrasive MaterialAluminum Oxide
BrandScotch-Brite