3M™ Trizact™ Cloth Belt 407EA 3/4" X 18" Silicon Carbide A110 Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ Cloth Belt 407EA 3/4" X 18" Silicon Carbide A110 Grit
Our 3M™ Trizact™ Cloth Belt 407EA effectively blends and polishes a variety of metal substrates during light-pressure dimensioning and finishing.
Designed for low to medium pressure applications, our 3M™ Trizact™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trizact™ abrasives revitalize light dimensioning and finishing work by helping to reduce processing steps, increasing throughput and creating consistency. Big benefits are achieved through a patented 3M technology called microreplication. During microreplication, small three-dimensional structures resembling pyramids are adhered to a backing. These pyramids contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasives sharpness. Ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the workpiece receives fixed rather than erratic contact for a consistent cut. From medical implants to surgical tools to automotive transmission components, 3M™ Trizact™ abrasives are uniquely suited for projects with acute technical requirements delivering a consistent finish part after part.
Applications are Coated and Bonded.
Industries Include Manufacturing.
Our 3M™ Trizact™ Cloth Belt 407EA effectively blends and polishes a variety of metal substrates during light-pressure dimensioning and finishing.
Designed for low to medium pressure applications, our 3M™ Trizact™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trizact™ abrasives revitalize light dimensioning and finishing work by helping to reduce processing steps, increasing throughput and creating consistency. Big benefits are achieved through a patented 3M technology called microreplication. During microreplication, small three-dimensional structures resembling pyramids are adhered to a backing. These pyramids contain layers of mineral, and they begin to break down after repeated use, continually exposing fresh mineral. The cycle of mineral renewal sustains the abrasives sharpness. Ongoing sharp cutting action reduces the need to swap out the abrasive, contributing to higher throughput and increased productivity. Additionally, because the mineral is uniformly distributed over the abrasive surface, the workpiece receives fixed rather than erratic contact for a consistent cut. From medical implants to surgical tools to automotive transmission components, 3M™ Trizact™ abrasives are uniquely suited for projects with acute technical requirements delivering a consistent finish part after part.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$1,180.00 Sold in packages of 200 / $5.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
| Backing Weight | JE Weight |
Product Details
| Series | 407EA |
| Grit | A110 |
| Backing Material | Rayon Cloth |
| Manufacturers Part Number | 7010308254 |
| Grade | Very Fine |
| Product Type | File Belt |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |