3M™ Paper Belt 366UZ 52" X 75" P180 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Belt 366UZ 52" X 75" P180 Grit Aluminum Oxide
3M™ Paper Belt 366UZ is constructed with our premium aluminum oxide mineral in closed coat format. It is an anti-static product that resists loading, and is coated on a heavy F-weight paper backing to efficiently sand and finish flat surfaces in woodworking applications.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
3M™ Paper Belt 366UZ is constructed with our premium aluminum oxide mineral in closed coat format. It is an anti-static product that resists loading, and is coated on a heavy F-weight paper backing to efficiently sand and finish flat surfaces in woodworking applications.
Applications are Wide Belt Sanding.
Industries Include Primary Wood and Panel Processing.
PRICE
$779.75 Sold in packages of 5 / $155.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 52 in |
| Backing Weight | F Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Maroon |
| Series | 366UZ |
| Grit | P180 |
| Backing Material | Paper |
| Tool Compatibility | Wide Belt Sanders |
| Manufacturers Part Number | 7010326413 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wide & Flat Finishing Belt |
| Brand | 3M |
| Splice Type | Sine Wave Splice |