3M™ Trizact™ Cloth Belt 253FA 4" x 54" A16 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Cloth Belt 253FA 4" x 54" A16 Grit Aluminum Oxide
An aluminum oxide Trisect™ abrasive product constructed on a IF-weight cloth backing. Can be run wet or dry.
Applications are Centerless & Cylindrical Grinding, Flat Finishing, Intermediate Finishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
An aluminum oxide Trisect™ abrasive product constructed on a IF-weight cloth backing. Can be run wet or dry.
Applications are Centerless & Cylindrical Grinding, Flat Finishing, Intermediate Finishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$1,697.50 Sold in packages of 50 / $33.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 4 in |
| Backing Weight | XF Weight |
Product Details
| Color | Gray |
| Series | 253FA |
| Grit | A16 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Centerless Grinders, Flat Finishers |
| Manufacturers Part Number | 7010364862 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |