3M™ Paper Sheet 426U 9" X 11" 120 Grit Silicon Carbide - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Sheet 426U 9" X 11" 120 Grit Silicon Carbide
3M™ Paper Sheet 426U is a general purpose abrasive sanding sheet constructed on an A-weight, light paper backing and features an anti-loading coating and open coat construction. Silicon carbide abrasive and lightweight paper backing make this sheet an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
Our silicon carbide abrasive sheets create a smoother finish than aluminum oxide or garnet abrasive products on painted metal and wood substrates. Its resin bond construction provides superior grain retention while the open coat construction, along with the load resistant coating, combine to provide excellent antiloading characteristics. The light A-weight backing provides conformability over contours and into crevasses and corners. The sheet can also be easily cut to fit a hand pad block, inline sanders, or finishing or power sanders. Other applications include general sanding, finishing, blending, surface leveling and prep prior to staining or painting. These versatile sanding sheets contain the ideal abrasive grain type and grades for multi-step finishing processes. Silicon carbide is a synthetic mineral that is very sharp and commonly used for final finishing in white wood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
3M™ Paper Sheet 426U is a general purpose abrasive sanding sheet constructed on an A-weight, light paper backing and features an anti-loading coating and open coat construction. Silicon carbide abrasive and lightweight paper backing make this sheet an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
Our silicon carbide abrasive sheets create a smoother finish than aluminum oxide or garnet abrasive products on painted metal and wood substrates. Its resin bond construction provides superior grain retention while the open coat construction, along with the load resistant coating, combine to provide excellent antiloading characteristics. The light A-weight backing provides conformability over contours and into crevasses and corners. The sheet can also be easily cut to fit a hand pad block, inline sanders, or finishing or power sanders. Other applications include general sanding, finishing, blending, surface leveling and prep prior to staining or painting. These versatile sanding sheets contain the ideal abrasive grain type and grades for multi-step finishing processes. Silicon carbide is a synthetic mineral that is very sharp and commonly used for final finishing in white wood sanding. While it breaks down faster than aluminum oxide, it produces a superior finish.
Applications are Finishing, Lacquer Sanding, Scuffing, Sealant Removal, Varnish Stripping Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$1,170.00 Sold in packages of 1000 / $1.17 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Backing Weight | A Weight |
Product Details
| Coat Type | Open Coat |
| Color | Gray |
| Series | 426U |
| Grit | 120 |
| Backing Material | Paper |
| Tool Compatibility | Sanding Blocks |
| Manufacturers Part Number | 7000119258 |
| Grade | Fine |
| Product Type | Sheet |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |