3M™ Cloth Sheet 483W 9" X 11" 150 Grit Silicon Carbide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Sheet 483W 9" X 11" 150 Grit Silicon Carbide
A silicon carbide sheet constructed on durable screen cloth backing. Can be run wet or dry.
Applications are Buffing & Polishing, Finishing.
Industries Include General Industrial.
A silicon carbide sheet constructed on durable screen cloth backing. Can be run wet or dry.
Applications are Buffing & Polishing, Finishing.
Industries Include General Industrial.
PRICE
$1,475.00 Sold in packages of 250 / $5.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Backing Weight | Screen |
Product Details
| Series | 483W |
| Manufacturers Part Number | 7100210942 |
| Form Type | Screen |
| Grit | 150 |
| Grade | Very Fine |
| Backing Material | Cloth |
| Tool Compatibility | Hand Sanding |
| Product Type | Sheet |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |