3M™ Trizact™ Cloth Belt 305EA 2" x 132" A3 Grit Silicon Carbide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ Cloth Belt 305EA 2" x 132" A3 Grit Silicon Carbide
3M™ Trizact™ Cloth Belt 305EA features an aluminum oxide mineral constructed on a very flexible JE-weight backing. It is resin bonded for heat resistance and contains a grinding aid to assist in cutting and keeping the work piece cool. This belt offers outstanding consistency and long belt life in both robotic and offhand applications. It is available in micron grades A5 and A3.
3M™ Trizact™ Cloth Belt 305EA features an aluminum oxide mineral constructed on a very flexible JE-weight backing. It is resin bonded for heat resistance and contains a grinding aid to assist in cutting and keeping the work piece cool. This belt offers outstanding consistency and long belt life in both robotic and offhand applications. It is available in micron grades A5 and A3.
PRICE
$1,225.00 Sold in packages of 50 / $24.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 2 in |
| Backing Weight | JE Weight |
Product Details
| Series | 305EA |
| Grit | A3 |
| Backing Material | Rayon Cloth |
| Manufacturers Part Number | 7010328647 |
| Grade | Ultra Fine |
| Product Type | Narrow Belt |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |