Sani-Lav® 608F-0.5 Wall Mount Sink With Faucet, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 608F-0.5 Model 608F With Flow Rate Of 0.5 GPM
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,089.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 19.5 in |
| Weight | 25 lbs |
| Basin Depth | 6 in |
| Backsplash Height | 9 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 0.5 GPM gal/min |
| Type | Wall Mount |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 608F-0.5 |
| Faucet Holes | 2 |
| Handle Style | Wrist Handles |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |