- Internal connector that requires no machining
- Compatible with 10 and 25 Series profiles
- Infinite positioning along the T-Slot profile
- Two ways to install: Slide into the end of profile or install on captivated profiles with roll-in T-nut
- Holding force exceeding 300 lbs and torsional strength over 144 in-lbs
- Left-handed barrel thread and self-retained screw to support ease of installation
- Install barrel thread with 5mm ball end power bit (PN65-6091). Use 4mm ball end hex wrench for screw (PN 65-6097)
80/20® 10, 25 Series T-Matic Connector
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
Product Details
| Type | T-Matic Connector |
| Finish Type | Anodize |
| Material | Steel |
| Series | 10, 25 |
| Manufacturers Part Number | 14200 |
| Brand | 80/20 Inc |