- Internal fastener that requires no machining
- Compatible with 15 and 40 Series profiles
- Infinite positioning along the T-Slot profile
- Two ways to install: Slide into the end of profile or install on captivated profiles with Roll-in T-nut
- Left-handed barrel thread to prevent loosening during installation
- Holding force exceeding 410 lbs and torsional strength over 372in-lbs
- Install barrel thread with 6mm ball end power bit (PN 65-6092). Use 5mm ball end hex wrench for screw (PN 65-6098)
80/20® 15, 40 Series T-Matic Connector
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 |
Product Details
| Type | T-Matic Connector |
| Finish Type | Anodize |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 14197 |
| Brand | 80/20 Inc |