Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797504

MPN #: 6095

80/20 6095 Fractional Ball End Power Bit, 1/4"

Product Description
80/20 6095 Fractional Ball End Power Bit, 1/4"

Features:
  • Allows for entry angle up to 25°
  • 3" long with hex shank for powertools


PRICE
$8.80

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"

Product Details

TypeBall End Power Bit
Finish TypeZinc Plated
MaterialSteel
DescriptionWrench
SeriesFractional
Manufacturers Part Number6095
Brand80/20 Inc