Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249717TN

Global Industrial™ 18" Pegboard & 18" Louver Panel Kit, 54"W, Tan

Product Description
This panel kit includes uprights with louver and pegboard panels to provide a combination of both louver and pegboard surfaces for maximum storage versatility. This panel kit is made using durable steel with a powder coat finish for lasting usage. The steel pegboard easily attaches to uprights using the panel mounting rails to provide additional storage on workbenches. The pegboard panel provides holes for peg hooks used for tool and supply storage (hooks not included). The louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. It fits on 60" workbenches.

Kit Includes:
  • (2) 18" x 19" louver panel - Tan
  • (1) 18" x 19" steel pegboard panel - Tan
  • Pair of 48"H uprights - Tan
  • (1) 60" panel mounting rails - Tan


PRICE
$165.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Height19 in
Weight Capacity100 lbs
Weight48.5 lbs
Fits Bench Width60 in

Product Details

Assembly RequiredYes
TypeLouver/Pegboard Panel
ColorTan
StyleLouver / Pegboard Panel Kit for 60" Workbench - Tan
Configuration (Panels)(2)18" Louver; (1)18" Pegboard
Configuration (Mounting Kits)Panel Rails; Uprights
MaterialSteel
Package Quantity3
Manufacturers Part Number249717TN
BrandGlobal Industrial