Global Industrial
Model # :WB318860TN
Global Industrial 18" & 36" Pegboard Panel Kit, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit with pegboards allows additional storage within easy reach of workbench area. The mounting panel kits includes one 18" pegboard and one 36" pegboard. This panel kit is ideal for 72"W workbenches.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 34 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Pegboard Panel |
| Configuration (Panels) | (1)18" & (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318860TN |
| Brand | Global Industrial |