Roto Clip Signholder With Peel N Stick Base, 3-1/8"W - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Rotates and Tilts in any direction, Jumbo sign holder clip is 3 1/8" wide, Accepts signs up to 1/4" thick, 4" Extenda-stem for maximum visibility, White round base is 3 1/2" in diameter, Use base "as is" or use peel and stick feature, Overall Dimensions 3.
PRICE
$72.00 Sold in packages of 25 / $2.88 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Signholder with Peel 'n' Stick Base |
| Color | Clear |
| Manufacturers Part Number | RC-7500 |
| Brand | Clip Strip Corp. |