Roto Clip Spiral Wire With Magnetic Base, 12"L - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Bends and swivels in any direction!, Single-spring tension clip with uni-socket joint, 12" overall length when fully extended, Strong magnetic base adheres to all steel surfaces (shelves tops and sides of gondolas grids etc.), Wire clad with white PVC to .
PRICE
$88.25 Sold in packages of 25 / $3.53 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip Spiral Wire with Magnetic Base |
| Color | Clear |
| Manufacturers Part Number | RC-2600 |
| Brand | Clip Strip Corp. |