Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462825

MPN #: 610166-CLR-10PK

Flat Revolving Display Base, 0.5"H x 6"Dia, CLR - Pkg Qty 10

Product Description
These revolving bases are injection molded for maximum durability.

Features:
  • Sold in Packs of: 10
  • Measurement: 6" dia. x.50" H
  • Hole Size: .5"
  • Load Capacity: 35 lbs.
  • Material: Plastic
PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1/2 in
Diameter6 in

Product Details

StyleFlat
MaterialPlastic
Package Quantity10
DescriptionRevolving Display Base
ColorClear
Manufacturers Part Number610166-CLR-10PK
BrandAzar Displays