Features:
- Cushion grip for maximum torque
- 10" long arm for hard-to-reach areas
- Allows for entry angle up to 25°
Weights & Dimensions
| Size | 4MM |
Product Details
| Type | Hex Wrench |
| Material | Steel |
| Description | Wrench |
| Series | Metric |
| Manufacturers Part Number | 65-6107 |
| Brand | 80/20 Inc |