Features:
- Cushion grip for maximum torque
- 10" long arm for hard-to-reach areas
- Allows for entry angle up to 25°
Weights & Dimensions
| Length | 9-1/2 |
| Size | 5MM |
Product Details
| Type | Hex Wrench |
| Material | Steel |
| Description | Wrench |
| Manufacturers Part Number | 6108 |
| Brand | 80/20 Inc |