3M 6142 Water Activated Paper Tape, Medium Duty, 3" x 200 Yds., 5.5 Mil, Natural, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Simplify packing operations with a proven solution. 3M Water Activated Paper Tape 6142 is an easy, economical solution to a range of basic carton sealing challenges. This light duty, water-activated "gummed" adhesive tape is designed to provide a strong seal to a wide variety of corrugated surfaces.
When Being Tacky is Good
3M Water Activated Paper Tape 6142, with this high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the reinforced 60 lb. kraft paper, this high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage. This tape is available in either white or natural kraft color.
We recommend 3M Water Activated Paper Tape 6142 for sealing lightweight packages. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure C clip and I clip seals. This water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios. This tape works well on recycled cartons and non-unitized loads. Its 60 lb. paper construction assures reliable performance across a range of environments and applications. This economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers.
We also offer semi-automatic application equipment to increase efficiencies and help speed up your packaging needs and carton sealing processes. Application is most easily accomplished at room temperature and once applied; the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments.
A Better Way to Seal Corrugated
3M Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, this taping system is easy to operate, apply, and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools. Large 2 inch core produces less curl.
When Being Tacky is Good
3M Water Activated Paper Tape 6142, with this high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the reinforced 60 lb. kraft paper, this high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage. This tape is available in either white or natural kraft color.
We recommend 3M Water Activated Paper Tape 6142 for sealing lightweight packages. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure C clip and I clip seals. This water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios. This tape works well on recycled cartons and non-unitized loads. Its 60 lb. paper construction assures reliable performance across a range of environments and applications. This economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers.
We also offer semi-automatic application equipment to increase efficiencies and help speed up your packaging needs and carton sealing processes. Application is most easily accomplished at room temperature and once applied; the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments.
A Better Way to Seal Corrugated
3M Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, this taping system is easy to operate, apply, and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools. Large 2 inch core produces less curl.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 3 in |
| Thickness | 5.5 mil |
| Tensile Strength | 58 |
| Core Size | 3 in |
Product Details
| Type | Water Activated Paper Tape |
| Color | Brown |
| Series | 6142 |
| Tape Duty | Medium |
| Material | Paper |
| Package Quantity | 10 Rolls/Case |
| Manufacturers Part Number | 7000049628 |
| Brand | 3M |