Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3251159

MPN #: 7100369922

3M™ Double Coated Tape GPT-020, Paper Liner, 3" x 54.6807 Yds., 8 Mil, Transparent - Pkg Qty 10

Product Description
3M™ Double Coated Tape GPT-020 is a 200 micron (8 mil), versatile, double-coated, pressure-sensitive adhesive tape made with a clear polyester carrier and white PCK liner with a red 3M™ logo. Because of the conformability of the film, it bonds to a variety of high to low-surface energy materials, such as stainless steel, acrylic, polycarbonate, aluminum, and more. Thanks to the formulation, this high tack tape allows for high-temperature applications up to 149 °C (300 °F) in short-term operations and up to 93 °C (200 °F) for long-term use. 3M™ Double Coated Tape GPT-020 can be used for a wide range of indoor and outdoor applications in various industries, such as automotive, electronics, transportation, manufacturing, and many more. For your convenience, the product is offered in standard roll format with a size range of 9 mm to 1540 mm widths and 50 m long. Additionally, you can choose the 1540 mm width and 500 m long roll. Trust 3M™ Double Coated Tape GPT-020 for your next project.

Whether you are bonding or mounting, 3M™ Double Coated Tape GPT-020 provides reliable performance across various applications. As a leader in innovative products, you can trust the expertise and science behind this versatile thin bonding solution. Leveraging a proprietary, solvent-free adhesive coating process, CO2 emissions during manufacturing are substantially reduced compared to a 3M™ solvent-based adhesive coating process. When you are looking for a quality bonding tape, look no further than 3M™ Double Coated Tape GPT-020 because it rises to the challenges of an array of industries.

PRICE
$192.50  Sold in packages of 10 / $19.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54.6807
Width1
Thickness8
Core Size3 in

Product Details

TypeDouble Coated Tape
MaterialPET
Package Quantity10
ColorTransparent
Manufacturers Part Number7100369922
Brand3M