3M 6147 Reinforced Water Activated Paper Tape 3" x 450 ft 6 Mil Kraft - Pkg Qty 10
|
Questions & Answers (0)
Product Description
3M 6147 Reinforced Water Activated Paper Tape 3" x 450 Yds. 6 Mil Kraft - 10 Pack
Simplify your packing operations with a proven solution. 3M Water Activated Paper Tape 6147 is an easy, economical solution to a range of basic carton sealing challenges. This light duty, water-activated "gummed" adhesive tape provides a strong seal to a wide variety of corrugated surfaces. A 3-way fiber glass reinforcing pattern in the backing adds strength in all directions. Used for sealing corrugated boxes weighing up to 40 pounds.
Simplify your packing operations with a proven solution. 3M Water Activated Paper Tape 6147 is an easy, economical solution to a range of basic carton sealing challenges. This light duty, water-activated "gummed" adhesive tape provides a strong seal to a wide variety of corrugated surfaces. A 3-way fiber glass reinforcing pattern in the backing adds strength in all directions. Used for sealing corrugated boxes weighing up to 40 pounds.
PRICE
$180.00 Sold in packages of 10 / $18.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 yd |
| Width | 3 in |
| Up To Box Weight | 40 lbs |
| Thickness | 6 mil |
| Tensile Strength | 65 lb/in |
| Core Size | 3 in |
Product Details
| Type | Water Activated Paper Tape |
| Color | Kraft |
| Series | 6147 |
| Application Temperature Range | 32° F °F |
| Tape Duty | Medium |
| Material | Fiberglass Reinforced Kraft Paper |
| Description | Water Activated Tape |
| Package Quantity | 10 |
| Manufacturers Part Number | 7000124808 |
| Brand | 3M |