3M 6144 Water Activated Paper Tape, Light Duty, 2-3/4" x 150 Yds., 4.9 Mil, Natural, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Simplify your packing operations with a proven solution. 3M Water Activated Paper Tape 6144 is an easy, economical solution to a range of basic carton sealing challenges. This light duty, water-activated "gummed" adhesive tape provides a strong seal to a wide variety of corrugated surfaces. A 3-way fiber glass reinforcing pattern in the backing adds strength in all directions.
When Being Tacky is Good
3M Water Activated Paper Tape 6144, with this 3-way fiber glass reinforcement and high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the reinforced kraft paper, this high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage.
We recommend 3M Water Activated Paper Tape 6144 for sealing packages weighing a maximum of 25 lbs. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure, tamper-evident C clip and I clip seals. This water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios.
This tape works well on recycled cartons and non-unitized loads. Its reinforced construction assures reliable performance across a range of environments and applications. This economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers. We also offer semi-automatic application equipment to increase efficiencies and help speed up your packaging needs and carton sealing processes. Application is most easily accomplished at room temperature and once applied; the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments.
A Better Way to Seal Corrugated
3M Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, this taping system is easy to operate, apply, and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools. Coreless rolls reduce waste and simplify roll changes.
When Being Tacky is Good
3M Water Activated Paper Tape 6144, with this 3-way fiber glass reinforcement and high-tack, water activated adhesive, ensures your corrugated boxes stay sealed until ready for opening. In tandem with the reinforced kraft paper, this high-tack water activated adhesive system holds the tape in place throughout shipping, handling and storage.
We recommend 3M Water Activated Paper Tape 6144 for sealing packages weighing a maximum of 25 lbs. The optimal method for securing a box is to form two C clips on each carton top and bottom. When water-activated, this tape easily and quickly conforms over carton edges and corners to form secure, tamper-evident C clip and I clip seals. This water-activated, or "gummed," tape is very effective for sealing corrugated cartons, as the adhesive will bond with the fiberboard material to create a strong durable seal and endure the toughest handling and shipping scenarios.
This tape works well on recycled cartons and non-unitized loads. Its reinforced construction assures reliable performance across a range of environments and applications. This economical packaging tape meets the needs of numerous industries and general industrial applications such as food, beverage, medical pharmaceutical, paper, print, electronics, shipping and distribution centers. We also offer semi-automatic application equipment to increase efficiencies and help speed up your packaging needs and carton sealing processes. Application is most easily accomplished at room temperature and once applied; the tape performs well throughout the normal temperature ranges typically encountered by packaged products in shipping and storage environments.
A Better Way to Seal Corrugated
3M Water Activated Dispensers and Water Activated Tapes are an easy, economical solution to a wide variety of carton sealing challenges. To create a strong, lasting seal, the moistened adhesive interacts with porous surfaces to form a powerful, secure bond. This tape-bond forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery. Normally constructed from paper, this taping system is easy to operate, apply, and handle, making it ideal for hand applications. Boxes are securely sealed yet easy to open without cutting tools. Coreless rolls reduce waste and simplify roll changes.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 yd |
| Width | 2-3/4 in |
| Thickness | 4.9 mil |
| Tensile Strength | 45 - 50 |
| Core Size | 3 in |
Product Details
| Type | Water Activated Paper Tape |
| Color | Brown |
| Series | 6144 |
| Tape Duty | Light |
| Material | Paper |
| Package Quantity | 10 Rolls |
| Manufacturers Part Number | 7000029099 |
| Brand | 3M |