3M™ Scotch-Brite™ Light Deburring Roll 3" x 10 YDS Aluminum Oxide VFN Grit - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Light Deburring Roll 3" x 10 YDS Aluminum Oxide VFN Grit
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting. Use manually or on a reciprocating sander.
Applications are Surface Conditioning.
Industries Include Automotive.
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting. Use manually or on a reciprocating sander.
Applications are Surface Conditioning.
Industries Include Automotive.
PRICE
$327.80 Sold in packages of 4 / $81.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 3 |
Product Details
| Color | Maroon |
| Series | LD-RL |
| Manufacturers Part Number | 7100141694 |
| Grit | VFN |
| Grade | Very Fine |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |