3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 1" Diameter Ceramic 36 Grit - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ Disc RD-ZB 1" Diameter Ceramic 36 Grit
A Good Match for Soft and Hard Metals Alike Under normal use, the flexible bristles on Scotch-Brite™ Roloc™ Body Man's Bristle Disc remain safely in place and can achieve the desired finish. Combining 3M™ Ceramic Abrasive Grain with polymer bristles make this disc a good match for soft and hard metals alike. The springy and responsive design of the bristles helps prevent gouging of the substrate, but the sharp abrasive mineral and durable polymer blend will still cut efficiently. Operators may use Scotch-Brite™ Roloc™ Body Man's Bristle Disc on a versatile range of metals including aluminum, brass, bronze, carbon steel, cast iron and stainless steel. 3M™ Ceramic Abrasive Grain Enhances Abrasive Cut Rate and Durability The 3M™ Ceramic Abrasive Grain that is used in Scotch-Brite™ Roloc™ Body Man's Bristle Disc is a unique aluminum oxide blend that's engineered to fracture frequently. Through a proprietary process, the grain is engineered to be tougher and harder than regular aluminum oxide, so it has enhanced cut-rate and durability. The fast and sharp cutting action of 3M™ Ceramic Abrasive Grain alleviates the amount of manual pressure needed to efficiently abrade the surface. It's a great match for applications like cleaning, paint stripping and the removal of coatings, sealants and rust. Roloc™ Attachment for Easy Disc and Tool Assembly The small size and portability of Scotch-Brite™ Roloc™ Body Man's Bristle Disc makes it well suited for hard to-reach-areas. Additionally the 3M Roloc™ attachment and disc pad assembly makes change outs between discs even easier. It locks securely with 1/2 turn on and 1/2 turn off. The 3M Roloc Disc Pad Assembly is designed to fit a variety of tools with or without collets or chucks and is ideal for use on right angle or straight shaft air tools. Superior Load Resistance Unlike conventional steel-wool abrasives, Scotch-Brite™ Roloc™ Body Man's Bristle Disc is made with polymer bristles that contain no wire filaments. The radial layout and spacing between the bristles was purposefully engineered to maximize load resistance. Spacing between bristles allows unwanted swarf to escape, so the abrasive does not get clogged with debris and the mineral can keep cutting sharper, longer. Additionally, the strong polymer blend that makes up the bristles is stiff and durable, so it adds even more longevity to the disc's service life. Trust Scotch-Brite™ Roloc™ Body Man's Bristle Disc for those substrates that call for superior load resistance.
Applications are Cleaning, Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Transportation & Heavy Equipment.
A Good Match for Soft and Hard Metals Alike Under normal use, the flexible bristles on Scotch-Brite™ Roloc™ Body Man's Bristle Disc remain safely in place and can achieve the desired finish. Combining 3M™ Ceramic Abrasive Grain with polymer bristles make this disc a good match for soft and hard metals alike. The springy and responsive design of the bristles helps prevent gouging of the substrate, but the sharp abrasive mineral and durable polymer blend will still cut efficiently. Operators may use Scotch-Brite™ Roloc™ Body Man's Bristle Disc on a versatile range of metals including aluminum, brass, bronze, carbon steel, cast iron and stainless steel. 3M™ Ceramic Abrasive Grain Enhances Abrasive Cut Rate and Durability The 3M™ Ceramic Abrasive Grain that is used in Scotch-Brite™ Roloc™ Body Man's Bristle Disc is a unique aluminum oxide blend that's engineered to fracture frequently. Through a proprietary process, the grain is engineered to be tougher and harder than regular aluminum oxide, so it has enhanced cut-rate and durability. The fast and sharp cutting action of 3M™ Ceramic Abrasive Grain alleviates the amount of manual pressure needed to efficiently abrade the surface. It's a great match for applications like cleaning, paint stripping and the removal of coatings, sealants and rust. Roloc™ Attachment for Easy Disc and Tool Assembly The small size and portability of Scotch-Brite™ Roloc™ Body Man's Bristle Disc makes it well suited for hard to-reach-areas. Additionally the 3M Roloc™ attachment and disc pad assembly makes change outs between discs even easier. It locks securely with 1/2 turn on and 1/2 turn off. The 3M Roloc Disc Pad Assembly is designed to fit a variety of tools with or without collets or chucks and is ideal for use on right angle or straight shaft air tools. Superior Load Resistance Unlike conventional steel-wool abrasives, Scotch-Brite™ Roloc™ Body Man's Bristle Disc is made with polymer bristles that contain no wire filaments. The radial layout and spacing between the bristles was purposefully engineered to maximize load resistance. Spacing between bristles allows unwanted swarf to escape, so the abrasive does not get clogged with debris and the mineral can keep cutting sharper, longer. Additionally, the strong polymer blend that makes up the bristles is stiff and durable, so it adds even more longevity to the disc's service life. Trust Scotch-Brite™ Roloc™ Body Man's Bristle Disc for those substrates that call for superior load resistance.
Applications are Cleaning, Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Transportation & Heavy Equipment.
PRICE
$291.60 Sold in packages of 36 / $8.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1 in |
Product Details
| Max RPM | 30000 rpm |
| Color | Purple |
| Series | RD-ZB |
| Manufacturers Part Number | 7100081711 |
| Grit | 36 |
| Grade | Extra Coarse |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |