- Temperature Gauge 2-1/4" Od, Fits Hole 2.052", 2" Dial,
- Temp Range 100 To 220 F, 40 To 105 C,
- Green Band On Dial 180 To 195
- Mounts With "U" Bracket & Palnut, "Nsf"
- Bulb .423" X 2.5", 3/8" Fpt X 1/2" Mpt S/S Fitting.
- Has Rubber Insulated Capillary.
- Nsf Approved.
- Hobart
- Toastmaster Dishwasher Pre-Wash
Allpoints 62-1006 Rinse Thermometer; 100 - 220 °F; Panel Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 108391 |
| Type | Thermometer, Gauge |
| Brand | Champion |