Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atkins

Model # :WBB2952692

MPN #: 25HP01-1

Allpoints 1381249 Thermometer, Shelf, -20/80F For Cooper-Atkins

Product Description
    Material: Stainless Steel
  • Width: 2 15/16" | 75 Mm
  • Temperature Range: -29 To 30 C | -20 To 80 F
  • Nsf Certified: Y
PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number25HP01-1
TypeThermometer, Gauge
BrandAtkins