Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187648

MPN #: 62018BWMedMpl

Holland Bar Stool 620 Catalina Dining Chair, Medium Maple Seat, Black Wrinkle Finish

Product Description
Catalina's crisscross style back offers unique sophistication with functionality. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance.

Customize your very own chair with the help of Holland Bar Stool Co. This Black Wrinkle Catalina chair has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1-1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality chair on the market. If you are going to finish your dining area or just need a side chair - do it right, with a chair from the Holland Bar Stool Co. 5 year residential structural frame warranty.

Frame
  • Independently load tested to 750 lbs. without failure (meets BIFMA/ANSI standards)
  • Finishes resist rust and abrasions


PRICE
$195.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19 in
Height32 in
Weight Capacity750 lbs
Seat Width17 in
Seat Depth16 in
Seat Height18 in
Base4 Legged
Back Width16-1/2 in
Back Height14 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
StackableNo
Arm TypeArmless
Manufacturers Part Number62018BWMedMpl
Indoor/OutdoorIndoor
BrandHolland Bar Stool
TypeDining Chair
SeriesCatalina
CastersNo
StyleRestaurant and Dining Chairs
Number of Seats1
Seat Color FamilyMedium
Package Quantity1
DescriptionCrisscross Style Back Dining Chair
Frame MaterialMetal
Back StyleCross Back
Back TypeLow Back
Seat MaterialWood

Warranty

Warranty5 yr