Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950682

MPN #: 6221424

Allpoints 6221424 Screw, Mach/Th/Ss (100)

Product Description
    Material: Stainless Steel
  • Type: Quantities Of 100
  • Thread: 1/4-20 X 1 1/2
PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6221424
TypeHardware
BrandAllPoints