Remco 62504 Lobby Dustpan w/Broom, Red
Write a Review
|
Questions & Answers (0)
Product Description
Made especially for food processing facilities, this dustpan has no hard angles that could trapfood residue or bacteria, and it can be easily disassembled and reassembled for regular washingand sanitizing. The large, 7" by 14" bin allows for big and small cleanup jobs while the tall, 37"handle prevents back pain that stems from leaning over shorter dustpans.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Depth | 14-9/16 in |
| Height | 47-1/2 in |
| Weight | 3 lbs |
Product Details
| Temperature Range | 183 °F |
| Handle Material | Aluminum |
| Material | Polypropylene |
| Color | Red |
| Manufacturers Part Number | 62504 |
| Brand | Remco |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |