Libman Commercial 12" Step-On Dustpan, Red/Black - 2125 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Libman 12" Step-On Dustpan, Red/Black - 2125
This Libman Step-On Dust Pan is 12" wide and limits the number of times needed to stoop down when sweeping due to its built-in foothold. It has teeth molded into the pan to remove debris from the broom fibers, along with a sanoprene rubber lip that creates a floor seal making debris cleaning easier. It also has sanoprene molded rubber around the foothold to prevent sliding. The handle conveniently snaps onto broom handles or can be hung by the hanger hole for easy storage. The pan is injection molded with heavy duty polypropylene.
This Libman Step-On Dust Pan is 12" wide and limits the number of times needed to stoop down when sweeping due to its built-in foothold. It has teeth molded into the pan to remove debris from the broom fibers, along with a sanoprene rubber lip that creates a floor seal making debris cleaning easier. It also has sanoprene molded rubber around the foothold to prevent sliding. The handle conveniently snaps onto broom handles or can be hung by the hanger hole for easy storage. The pan is injection molded with heavy duty polypropylene.
PRICE
$53.00 Sold in packages of 4 / $13.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/8 in |
| Width | 12 in |
| Height | 4-1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Handheld/No Lid |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | 2125 |
| Brand | Libman Commercial |