- Vest made with modacrylic cotton blend FR fabric
- Extended vest surface area to enhance cooling power
- Adjustable hook and loop closures on both shoulders and waist
- Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2);
classified HRC1 per NFPA 70E - Two elastic pen loops on chest >
- Vest Only. Cooling Pack Sold Separately.
Ergodyne Chill-Its Phase Change 6225 Vest Only, FR Protection, Khaki, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | L/XL |
| Chest Size | 40"-52" |
Product Details
| Type | Cooling Vest |
| Class | Non-ANSI |
| Color | Brown |
| Series | Chill-Its® 6225 |
| Cooling Technology | Phase Change |
| Includes | Vest only |
| Closure Type | Hook & Loop |
| Material | Modacrylic Cotton Blend FR Fabric |
| Description | FR Phase Change Cooling Vest, Vest Only |
| Package Quantity | 1 |
| Manufacturers Part Number | 12204 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | ASTM F1506, ATPV Rating, CAT 1 |