63/64" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
63/64" External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - USA
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 100, the minimum order is 9 packs, for a total of 900 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 100, the minimum order is 9 packs, for a total of 900 pieces
PRICE
$41.00 Sold in packages of 100 / $0.41 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 63/64" |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SH-098 |
| Brand | Rotor Clip |