Gemtor 540PS, D-Ring Extension 18" - Locking Snaphook
Write a Review
|
Questions & Answers (0)
Product Description
Made of 1" wide polyester webbing, 18" long, with D-ring at one end, Model # 3155 locking snaphook at other end.
PRICE
$35.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Size | One Size |
| Strap Width | 1 in |
| Working Length | 18" |
Product Details
| Type | Locking Snap Hook |
| Number of Legs | 1 |
| Color | Yellow |
| Anchorage Connection | Snap Hook |
| Material | Polyester Web |
| Description | D-Ring Extension |
| Manufacturers Part Number | 540PS |
| Harness Connection | Snap Hook |
| Brand | Gemtor |