Switch Panel, Quad, On-Off Illuminated, - Min Qty 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 6391004 |
| Type | Quad |
| For Use With | UniversalOne |
| Product Grouping | Switch Panel |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |
Related Products
Our factory assembled welded steel booth shall be provided on a painted steel base, ready to use. Available in five sizes. Each unit comes standard with 1/8" aluminum tread plate flooring, half-glass steel door, windows, standard electrical package and 1/12 pitched panelized roof with 4" gutters and downspouts. Panel Built guard booths are built to last, having a durable 16 gauge smooth steel interior and exterior with an R 19 insulated core. Complete structure includes: Welded steel base, (4) 8' tall steel walls, 3" thick aluminum laminated insulated roof, fixed and sliding windows, a ...
NSI TORK® DLC400BP 365 Day Lighting Panel Astronomic with Memory Module Photosensor & Inputs, 4CH, 30A, 120-277V, SPDT, Indoor Metal Enclosure The DLC400BP is a multi-voltage, dedicated 4 zone lighting controller with photocell input in a NEMA 3R enclosure. The unit has heavy duty 30 Amp SPDT contacts, thereby eliminating the need for costly contactors in most applications. Each zone can be actuated by 1) the photosensor, or 2) time of day, or 3) a combination of both. Light level settings at which loads turn ON and OFF as well as time schedules are assigned independently to each zone, ...
Hoffman E20PBY25M, Push Button Encl, Extra Lg/Panel, 20Pb X 22.5Mm Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes. Features: 14 gauge steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Continuous hinge Factory stamped 4-way pushbutton holes Oil-resistant gasket Removable 14 gauge panel included, supported by weldnuts Bonding provision on cover External wall-mounting brackets
Hoffman A84XD3EW18FTCLP, Sequestr™ External Disc. Pkg, 3 Door, W/O Panel, 84.12X118.75X18.12 The SEQUESTR™ External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure. Features: A28X base enclosure A70D external disconnect enclosure External disconnect enclosure .060-in. steel; ...
Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes. Features: 14 gauge steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Continuous hinge Factory stamped 4-way pushbutton holes Oil-resistant gasket Removable 14 gauge panel included, supported by weldnuts Bonding provision on cover External wall-mounting brackets