Buyers Black Pre-Wired Switch Panel 4-On/Off 1-Momentary - 6391205
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Pre-Wired 5 Switch Panel is designed for use on Buyers Products LED Modular Light Bars. It features a warning mode, momentary flash pattern selector, and three auxiliary switches. The switch panel can also be used to wire surface or recessed mounted strobes.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 3-1/2 in |
| Height | 2-1/2 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Dash |
| Housing Color Family | Black |
| Description | Pre-Wired Switch Panel 4-On/Off 1-Momentary |
| Manufacturers Part Number | 6391205 |
| For Use With | Light Bars, Warning Lights |
| Brand | Buyers Products |