Remco 6400MD5 32 oz. Metal Detectable Hand Scoop, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This metal detectable small scoop is great for material handling in areas of high sensitivity. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 11-1/2 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 183 °F |
| Capacity | 32 oz |
| Material | Polypropylene/Semi-Ferrous Additive |
| Description | Metal Detectable Hand Scoop |
| Color | Gray |
| Manufacturers Part Number | 6400MD5 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |