Eagle 1665 Plastic Salvage Drum - 65 Gallon - Yellow with Metal Band & Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Eagle PLASTIC SALVAGE DRUM - 65 Gallon Capacity - Yellow with Metal Band & Bolt
Salvage drums are great for protecting leaks from damaged containers of hazardous materials or contaminated absorbent materials. These salvage drums are made of blow molded, high density polyethylene that is chemical and weather resistant. Includes salvage drum labeling for safety. Salvage drums offer an operating temperature range of -30°F to 130°F. Salvage drums are nestable when not in use for compact storage. Lids attach securely with metal band with bolt. Drums pass the 3 PSI pressure test. Approved for use with Packing Groups I, II and III. Plastic salvage drums are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.3 compliant.
Salvage drums are great for protecting leaks from damaged containers of hazardous materials or contaminated absorbent materials. These salvage drums are made of blow molded, high density polyethylene that is chemical and weather resistant. Includes salvage drum labeling for safety. Salvage drums offer an operating temperature range of -30°F to 130°F. Salvage drums are nestable when not in use for compact storage. Lids attach securely with metal band with bolt. Drums pass the 3 PSI pressure test. Approved for use with Packing Groups I, II and III. Plastic salvage drums are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.3 compliant.
PRICE
$295.72
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 31 in |
| Height | 38-7/8 in |
| Inside Length | 25-1/2 in |
| Inside Width | 25-1/2 |
| Inside Height | 38-7/8 in |
| Inside Top Length | 27-1/8 in |
| Inside Top Width | 27-1/8 in |
| Inside Bottom Length | 25-1/2 in |
| Inside Bottom Width | 25-1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 53 lbs |
| Diameter | 27-1/8 Top to 25-1/2 Bottom Usable in |
Product Details
| Type | Metal Band with Bolt |
| Color | Yellow |
| Capacity | 65 gal |
| Material | Polyethylene |
| Description | Overpack |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1665 |
| Brand | Eagle Mfg |
Compliance & Certifications
| UN Rating | 1H2/X200/S |