ENPAC® 1165-YE 65 Gallon Poly-SpillPack Drum - Yellow Base with Black Easy-Off Non-threaded Lid
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC Poly Spillpacks can be used as a quick access container for spill response materials. The slip top lid slides on and off with ease, saving valuable time and enhancing workplace safety. The tough, roto-molded polyethylene construction is durable, corrosion resistant and is an economically priced alternative to salvage drums for spill kit containers. This 65-gallon drum is an ideal intermediate size and can accommodate a 30-gallon steel drum.
PRICE
$255.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Height | 37-1/2 in |
| Weight | 22-1/2 lbs |
| Diameter | 27-3/4 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Capacity | 65 gal |
| Material | Polyethylene |
| Construction Type | All-Welded |
| Description | Poly-SpillPack Drum with Easy-Off Non-threaded Lid |
| Package Quantity | 1 |
| Manufacturers Part Number | 1165-YE |
| Brand | ENPAC |
Compliance & Certifications
| Certifications | EPA, SPCC and NPDES |