ENPAC® 1065-YE 65 Gallon Poly-Overpack
Write a Review
|
Questions & Answers (0)
Product Description
Our Poly-Overpack 65 meets Group 1 packaging standards, Salvage Drum regulations, and is designed to fit 30-gallon drums. This overpack nests for easy storage and has a gasket lid for secure containment.No wasted space! No wasted money! Great As A Spill Kit Container! It's light enough for one person to handle and large enough to pack sufficient absorbent and response equipment for incidental spills. Limited 1 Year Warranty.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 34 in |
| Inside Length | 23 in |
| Inside Width | 23 |
| Weight Capacity | 440 lbs |
| Weight | 47 lbs |
| Diameter | 23-3/4 Top to 22 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 65 gal |
| Material | Poly-Rigid |
| Description | Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1065-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), |
| UN Rating | UN 1H2/X200/S |