Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2220233

MPN #: ED9-IW65-1P230-A

65 Ton Ironworker - 1 Phase, 230V w/ Hydraulic Accessory Pack - Edwards ED9-IW65-1P230-A

Product Description
Our Most Versatile Machine Five Available Workstations Universal Open Tooling Station 24" Flat Bar Shear Dedicated Coper Notcher Electric Stroke Control ANSI B11.5-1988R(02) Compliant ETL/UL Approved ControlsThe five workstations of the Edwards 65 Ton JAWS Ironworker give you the power to handle any size job and the flexibility to tailor it to your specific needs. Standard features include a Punch Assembly with Pedestal Die Table, 24" wide Flat Bar Shear, Angle Shear, Coper Notcher and a universal open tooling station designed for optional Tooling Accessories.The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.

Features & Benefits:
  • Our Most Versatile Machine
  • Five Available Workstations
  • Universal Open Tooling Station
  • 24" Flat Bar Shear
  • Dedicated Coper Notcher
  • Electric Stroke Control
  • ANSI B11.5-1988R(02) Compliant
  • ETL/UL Approved Controls
  • The five workstations of the Edwards 65 Ton JAWS Ironworker give you the power to handle any size job and the flexibility to tailor it to your specific needs. Standard features include a Punch Assembly with Pedestal Die Table, 24" wide Flat Bar Shear, Angle Shear, Coper Notcher and a universal open tooling station designed for optional Tooling Accessories.
  • The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.


PRICE
$33,685.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Punch Thickness1-1/16" Dia. in 3/4"
Max 'Coper Notcher Thickness3/8"

Product Details

SeriesJaws
Flat Bar Capacity3/8" x 24", 1/2" x 14", 1" x 4"
Tooling StationsIntegrated Coper Notcher w/ Open Station
Motor Voltage230V V
Angle Shear Capacity5" x 5" x 3/8"
Country of OriginMade in USA
Phase1
Description65 Ton Ironworker
Manufacturers Part NumberED9-IW65-1P230-A
Rating65 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified