Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2170171

MPN #: TFP18STDNW650

650 Piece Machine Screw Nut & Washer Assortment - #6 to 1/4" - Steel - Zinc

Product Description
650 Piece Machine Screw Nut & Washer Assortment - #6 to 1/4" - Zinc

Contents:
  • 6/32 Hex Machine Screw Nut - Zinc Plated (50)
  • 8/32 Hex Machine Screw Nut - Zinc Plated (50)
  • 10/24 Hex Machine Screw Nut - Zinc Plated (40)
  • 12/24 Hex Machine Screw Nut - Zinc Plated (25)
  • 1/4-20 Hex Machine Screw Nut - Zinc Plated (25)
  • 10/32 Hex Machine Screw Nut - Zinc Plated (40)
  • #6 Flat Washer - Zinc Plated - SAE (50)
  • #8 Flat Washer - Zinc Plated - SAE (50)
  • 3/16 Flat Washer - Zinc Plated - USS (40)
  • 12/24 Flat Washer - Zinc Plated - SAE (25)
  • 1/4 Flat Washer - Zinc Plated - SAE (25)
  • #10 Flat Washer - Zinc Plated - SAE (40)
  • #6 Lock Washer - Zinc Plated (50)
  • #8 Lock Washer - Zinc Plated (50)
  • #10 Lock Washer - Zinc Plated (40)
  • 12/24 Lock Washer - Zinc Plated (25)
  • 1/4 Lock Washer - Zinc Plated (25)


PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
109.95
Buy 10 units - 24 units
99.95Save $10.00 (9%)
Buy 25+ units
98.95Save $11.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadHex
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeNuts & Washers
DriveHex
Number of Pieces650
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionMachine Screw Nut & Washer Assortment for #6 to 1/4"
Number of Items18
Manufacturers Part NumberTFP18STDNW650
GradeLow Carbon
BrandTitan Fasteners