Brady® 120V Snap-On Circuit Breaker Lockout, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Snap-On Breaker Lockouts are quick and easy to install - just snap in place and apply lock. Designed for 120V breakers that have holes in the switch tongue. This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance. Dual cavities in the Snap-On Breaker Lockouts accommodate different size switch tongues.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 |
| Width | 2-1/8 in |
| Height | 1-3/16 in |
| Weight | 0.1 lbs |
| Shackle Width | 17/64 in |
Product Details
| Type | Circuit Breaker Lockout |
| Color | Red |
| For Use With | 120 V Breakers With Holes in Switch Tongue |
| Voltage | 120 V |
| Material | Nylon |
| Description | Snap-On Circuit Breaker Lockout |
| Package Quantity | 6 |
| Manufacturers Part Number | 65688 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |