- Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers
- Detachable cleat (included) expands the range of applicable breakers
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Brady® 480/600 Volt Clamp-On Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 3/16 |
| Width | 3-1/4 in |
| Height | 1-9/16 in |
| Shackle Width | 5/16 in |
Product Details
| Type | Breaker Lockout |
| Color | Red |
| For Use With | Fits Single Pole, Internal Trip Multi Pole Breakers |
| Voltage | 480/600 V |
| Includes | Cleat |
| Material | Polypropylene |
| Description | Clamp-On Circuit Breaker Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 65397 |
| Brand | Brady |