- Keep circuit breakers safely in the off position with a lockout device.
- Device fastens tightly onto single-pole circuit breaker for secure, solid lockout
- Use flathead screw driver to turn the setscrew to lock device onto a circuit breaker
- Unique design allows for easy lockout application and removal
- Combination of a setscrew and metal jaws for optimum secure grip
- Easily apply with just a standard flathead screw driver
- Accommodates up to 9/32" dia. padlock shackles (sold separately)
- Fits most circuit breaker sizes - Single Pole - overall dimensions - 13/16"W x 3"L x 3/4"
- Opening is 11/32" wide x 3/8" deep to accommodate circuit breaker toggle switch dimensions.
- Slim, low-profile design stores easily
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD170 Accuform® Stopout® Circuit Breaker Lockout, Low-Profile, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3/8 in |
| Height | 13/16 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Circuit Breaker Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lockout, Stopout® Low-Profile Circuit Breaker Lockout |
| Color | Red |
| Manufacturers Part Number | KDD170 |
| For Use With | Circuit Breaker |
| Brand | Accuform |