Brady® Danger Permit-Required Confined Space Do Not Enter Sign, Self-Adhesive, 10"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Sign: Polyester, Black/Red on White, 7 in H x 10 in W, DANGER: PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Permit-Required Confined Space Do Not Enter |
| Type | Confined Space Signs |
| Color | Multi-colored |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 65950 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 230 °F °F |
| Brand | Brady |
Compliance & Certifications
| OSHA or ANSI | OSHA |