Brady® DANGER Respirable Crystalline Silica Sign, 7"H x 10"W, Polyester
Write a Review
|
Questions & Answers (0)
Product Description
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Assembly Required | No |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Respirable Crystalline Silica |
| Material | Polyester |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Color | Multi-colored |
| Manufacturers Part Number | 149438 |
| Brand | Brady |