This oval concrete table features a smooth top and seats, with a wheelchair-accessible side. It's durable, long lasting and easy to maintain. Accepts optional umbrella without extra stand. New and improved for easier assembly. Overall measures 66"L x 52"W x 30"H. This product has a warranty of 2 years.
Wausau Tile® 66" Oval Picnic Table, Concrete, ADA Compliant, Brown
|
Questions & Answers (0)
Product Description
PRICE
$2,799.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 52 in |
| Height | 30 in |
| Weight | 860 lbs |
| Seat Length | 36 in |
| Seat Width | 12 in |
| Seat Height | 18-7/8 in |
| Table Width | 47 in |
| Table Length | 38 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Brown |
| Color | Brown |
| Cushion Included | No |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | TF3128G25F/A25Y |
| Mounting Style | Surface |
| Shape | Oval |
| Brand | Wausau Tile |
Warranty
| Warranty | 2 Years yr |